- Single Row Radial
- 20 mm ID x 47 mm OD x 14 mm Wide
- Double Shielded
- ABEC 1
- C3 Clearance
| Material | Steel |
| Cage Type | Metal |
| Dynamic Load Rating | 12800 N |
| Outer Ring Width | 14 mm |
| Temperature Range [Max] | 300 °F |
| Capacity | High Temperature (300 °F to 500 °F) |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 1 mm |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 14 mm |
| Contact Angle | 0° |
| Cage Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| I.D. | 20 mm |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 6600 N |
| Temperature Range [Min] | -86 °F |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| icNumber | 7699818 |
| Bore Type | Round Bore |
| O.D. | 47 mm |
| Seal Material | Metal |
| No. in Set | Single Bearing |
| Lubricant | Chevron SRI-2 |
| Limiting Speed - Grease | 14000 rpm |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Weight | 0.226 LB |

