- Single Row Radial
- 25 mm ID x 52 mm OD x 15 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Cage Material | Steel |
| O.D. Type | Straight |
| Capacity | Low Temperature |
| Temperature Range [Min] | -75 °F |
| Fillet Radius | 1 mm |
| Inner Ring Width | 15 mm |
| icNumber | 7695997 |
| Lubricant | N/A |
| Dynamic Load Rating | 14000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Precision | Standard |
| Limiting Speed - Grease | 8200 rpm |
| O.D. | 52 mm |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Temperature Range [Max] | 32 °F |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Material | Steel |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Locking Device | No Locking Device |
| Outer Ring Width | 15 mm |
| Static Load Rating [Max] | 7900 N |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| I.D. | 25 mm |
| Ball Material | Steel |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Weight | 0.281 LB |

