- Single Row Radial
- 25 mm ID x 52 mm OD x 15 mm Wide
- Single Shield
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Enclosure | Single Shield |
| Limiting Speed - Grease | 12000 rpm |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Origin | Single Row Radial |
| O.D. | 52 mm |
| Precision | Standard |
| Inner Ring Width | 15 mm |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 14000 N |
| Static Load Rating [Max] | 7900 N |
| Bearing Type | Radial |
| icNumber | 7696374 |
| I.D. | 25 mm |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 15 mm |
| No. in Set | Single Bearing |
| Weight | 0.267 LB |

