- Single Row Radial
- 40 mm ID x 80 mm OD x 18 mm Wide
- Double Shielded
- ABEC 1
- C4 Clearance
| Enclosure | Double Shielded |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 18 mm |
| icNumber | 7705332 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C4 |
| Preload Level | None |
| Fillet Radius | 1.1 mm |
| Material | Steel |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| I.D. | 40 mm |
| Capacity | High Temperature (300 °F to 500 °F) |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Temperature Range [Min] | 300 °F |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Cage Type | Metal |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 17900 N |
| Lubricant | N/A |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 29000 N |
| Limiting Speed - Grease | 2500 rpm |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| Weight | 0.828 LB |

