- Single Row Radial
- 85 mm ID x 150 mm OD x 28 mm Wide
- Open
- ABEC 1
- C4 Clearance
features
- Metric series
- Conrad-type ball bearing
| Enclosure | Open |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Outer Ring Width | 28 mm |
| Ball Material | Steel |
| Cage Material | Steel |
| O.D. Type | Straight |
| Inner Ring Width | 28 mm |
| Precision | Standard |
| Bearing Type | Radial |
| icNumber | 7705395 |
| Capacity | Very High Temperature (Over 500° F) |
| Radial Internal Clearance | C4 |
| Locking Device | No Locking Device |
| Material | Steel |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| O.D. | 150 mm |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Temperature Range [Max] | 660 °F |
| I.D. | 85 mm |
| Seal Type | Unsealed |
| Weight | 3.946 LB |

