- Single Row Radial
- 10 mm ID x 30 mm OD x 14 mm Wide
- Double Sealed
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Preload Level | None |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Outer Ring Width | 14 mm |
| Lubricant | Shell Alvania #2 |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Static Load Rating [Max] | 2650 N |
| Bore Type | Round Bore |
| Material | Steel |
| Temperature Range [Min] | -86 °F |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Locking Device | No Locking Device |
| icNumber | 7698158 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 230 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 10 mm |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Fillet Radius | 0.6 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 6000 N |
| Inner Ring Width | 14 mm |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| O.D. | 30 mm |
| Limiting Speed - Grease | 15000 rpm |
| Cage Material | Steel |
| Weight | 0.105 LB |

