- Single Row Radial
- 140 mm ID x 250 mm OD x 42 mm Wide
- Open
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 165000 N |
| Rows of Balls | Single |
| Limiting Speed - Oil | 5400 rpm |
| Limiting Speed - Grease | 2400 rpm |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Enclosure | Open |
| icNumber | 7697604 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 42 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Fillet Radius | 3 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 177000 N |
| I.D. | 140 mm |
| Locking Device | No Locking Device |
| O.D. | 250 mm |
| Cage Material | Steel |
| Preload Level | None |
| Precision | Standard |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Outer Ring Width | 42 mm |
| Seal Type | Unsealed |
| Weight | 16.619 LB |

