- Single Row Radial
- 35 mm ID x 80 mm OD x 21 mm Wide
- Open
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| O.D. | 80 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 21 mm |
| Limiting Speed - Grease | 8000 rpm |
| Preload Level | None |
| Dynamic Load Rating | 33500 N |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Ball Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| I.D. | 35 mm |
| Static Load Rating [Max] | 19200 N |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Outer Ring Width | 21 mm |
| Limiting Speed - Oil | 9800 rpm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| icNumber | 7696005 |
| Enclosure | Open |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Weight | 1.007 LB |

