- Single Row Radial
- 35 mm ID x 80 mm OD x 21 mm Wide
- Single Seal
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| I.D. | 35 mm |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Cage Material | Steel |
| Preload Level | None |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 21 mm |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| icNumber | 7696275 |
| Origin | Single Row Radial |
| O.D. | 80 mm |
| Temperature Range [Min] | -86 °F |
| Precision | Standard |
| Cage Type | Metal |
| Seal Material | Buna-N |
| Lubricant | Shell Alvania #2 |
| Locking Device | No Locking Device |
| Enclosure | Single Seal |
| O.D. Type | Straight |
| Inner Ring Width | 21 mm |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 230 °F |
| Weight | 1.017 LB |

