- Single Row Radial
- 40 mm ID x 90 mm OD x 23 mm Wide
- Double Shielded
- ABEC 1
- C4 Clearance
| Cage Material | Steel |
| Limiting Speed - Grease | 2300 rpm |
| Preload Level | None |
| Capacity | High Temperature (300 °F to 500 °F) |
| Seal Material | Metal |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| Inner Ring Width | 23 mm |
| Fillet Radius | 1.5 mm |
| Locking Device | No Locking Device |
| Outer Ring Width | 23 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 400 °F |
| Precision | Standard |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Dynamic Load Rating | 40500 N |
| icNumber | 7705337 |
| Ball Material | Steel |
| Static Load Rating [Max] | 23900 N |
| Enclosure | Double Shielded |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | 300 °F |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric Bore |
| Lubricant | N/A |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Weight | 1.431 LB |

