- Single Row Radial
- 75 mm ID x 160 mm OD x 37 mm Wide
- Double Shielded
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Seal Material | Metal |
| Contact Angle | 0° |
| Temperature Range [Max] | 230 °F |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Preload Level | None |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7695960 |
| Static Load Rating [Max] | 17300 lbf |
| Origin | Single Row Radial |
| Dynamic Load Rating | 25400 lbf |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4000 rpm |
| Outer Ring Width | 37 mm |
| Inner Ring Width | 37 mm |
| Seal Type | Non-Contact Seals |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| I.D. | 75 mm |
| Precision | Standard |
| Capacity | Standard Capacity |
| Material | Steel |
| Ball Material | Steel |
| Temperature Range [Min] | -86 °F |
| O.D. | 160 mm |
| Lubricant | Chevron SRI-2 |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Weight | 6.666 LB |

