- Single Row Radial
- 110 mm ID x 240 mm OD x 50 mm Wide
- Open
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Seal Material | None |
| Preload Level | None |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 189000 N |
| Inner Ring Width | 50 mm |
| Ball Material | Steel |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Material | Steel |
| I.D. | 110 mm |
| Enclosure | Open |
| Limiting Speed - Oil | 3200 rpm |
| Static Load Rating [Max] | 165000 N |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Bearing Type | Radial |
| O.D. | 240 mm |
| Outer Ring Width | 50 mm |
| No. in Set | Single Bearing |
| icNumber | 7696844 |
| Capacity | Standard Capacity |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 2600 rpm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Weight | 21.083 LB |

