- Single Row Radial
- 25 mm ID x 80 mm OD x 21 mm Wide
- Open
- ABEC 1
- C0 Clearance
features
- Conrad-type ball bearing
- Metric series
| Material | Steel |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Seal Material | None |
| I.D. | 25 mm |
| icNumber | 7697555 |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 11000 rpm |
| Outer Ring Width | 21 mm |
| Enclosure | Open |
| Origin | Single Row Radial |
| Preload Level | None |
| Limiting Speed - Grease | 8600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 21 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 19300 N |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 36000 N |
| Rows of Balls | Single |
| Ball Material | Steel |
| Weight | 1.16 LB |

