- High Precision Angular Contact Bearing
- 30 mm ID x 55 mm OD x 13 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Axial Rigidity (lbf/µm) | 23 |
| Radial Rigidity (lbf/µm) | 48 |
| Dynamic Load Rating | 3750 lbf |
| Seal Material | None |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Preload Amount | 29 lbf |
| O.D. Type | Straight |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 40000 rpm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Outer Ring Width | 13 mm |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 2650 lbf |
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Angular Contact |
| Limiting Speed - Grease | 25000 rpm |
| Cage Material | Phenolic |
| Preload Level | Light |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Material | Steel |
| O.D. | 55 mm |
| Series | Extra Light Series |
| Inner Ring Width | 13 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 0.528 LB |

