- High Precision Angular Contact Bearing
- 40 mm ID x 68 mm OD x 15 mm Wide
- Medium Preload
- 15° Contact Angle
- Triplex Set
| Outer Ring Width | 15 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Medium |
| Enclosure | Open |
| Contact Angle | 15° |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Seal Material | None |
| Cage Material | Phenolic |
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 40 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 68 mm |
| No. in Set | Triplex Set |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Bearing Arrangement | Universal |
| Inner Ring Width | 15 mm |
| Weight | 1.314 LB |

