- High Precision Angular Contact Bearing
- 40 mm ID x 68 mm OD x 15 mm Wide
- Medium Preload
- 25° Contact Angle
- Duplex Set
| Ball Material | Steel |
| Limiting Speed - Grease | 20000 rpm |
| Precision Level | Extra Precision (ABEC 7) |
| Outer Ring Width | 15 mm |
| Axial Rigidity (lbf/µm) | 44 |
| Inch/Metric | Metric |
| Series | Extra Light Series |
| Material | Steel |
| Preload Amount | 120 lbf |
| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Seal Material | None |
| Inner Ring Width | 15 mm |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Radial Rigidity (lbf/µm) | 86 |
| Enclosure | Open |
| I.D. | 40 mm |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Dynamic Load Rating | 4600 lbf |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 30000 rpm |
| O.D. | 68 mm |
| Origin | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 3600 lbf |
| Weight | 0.876 LB |

