- High Precision Angular Contact Bearing
- 60 mm ID x 95 mm OD x 18 mm Wide
- Light Preload
- 15° Contact Angle
- Duplex Set
| Preload Level | Light |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Material | Steel |
| Cage Material | Phenolic |
| Series | Extra Light Series |
| Origin | Single Row Angular Contact |
| Limiting Speed - Oil | 23000 rpm |
| Bearing Arrangement | Universal |
| Precision Level | Extra Precision (ABEC 7) |
| Inch/Metric | Metric |
| Ball Material | Steel |
| I.D. | 60 mm |
| Static Load Rating [Max] | 6650 lbf |
| Radial Rigidity (lbf/µm) | 100 |
| Seal Type | Unsealed |
| Preload Amount | 45 lbf |
| O.D. | 95 mm |
| Dynamic Load Rating | 7300 lbf |
| Axial Rigidity (lbf/µm) | 18 |
| Limiting Speed - Grease | 15000 rpm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 18 mm |
| O.D. Type | Straight |
| Seal Material | None |
| Outer Ring Width | 18 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.872 LB |

