- High Precision Angular Contact Bearing
- 85 mm ID x 130 mm OD x 22 mm Wide
- Light Preload
- 15° Contact Angle
- Duplex Set
| Ball Material | Steel |
| Radial Rigidity (lbf/µm) | 141 |
| Preload Level | Light |
| Series | Extra Light Series |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 13300 lbf |
| Seal Type | Unsealed |
| I.D. | 85 mm |
| Material | Steel |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. Type | Straight |
| Contact Angle | 15° |
| Outer Ring Width | 22 mm |
| Inner Ring Width | 22 mm |
| Preload Amount | 90 lbf |
| Cage Material | Phenolic |
| Limiting Speed - Oil | 16000 rpm |
| Dynamic Load Rating | 13700 lbf |
| Limiting Speed - Grease | 10500 rpm |
| O.D. | 130 mm |
| Bearing Type | Single Row Angular Contact |
| Axial Rigidity (lbf/µm) | 25 |
| Seal Material | None |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.122 LB |

