- High Precision Angular Contact Bearing
- 95 mm ID x 145 mm OD x 24 mm Wide
- Light Preload
- 15° Contact Angle
- Duplex Set
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Bearing Arrangement | Universal |
| Series | Extra Light Series |
| I.D. | 95 mm |
| Material | Steel |
| Seal Material | None |
| Ball Material | Steel |
| Axial Rigidity (lbf/µm) | 28 |
| Preload Amount | 110 lbf |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 9700 rpm |
| Cage Material | Phenolic |
| Inner Ring Width | 24 mm |
| Limiting Speed - Oil | 14500 rpm |
| Origin | Single Row Angular Contact |
| O.D. Type | Straight |
| O.D. | 145 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Outer Ring Width | 24 mm |
| Radial Rigidity (lbf/µm) | 157 |
| Static Load Rating [Max] | 14600 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Dynamic Load Rating | 16600 lbf |
| Preload Level | Light |
| Precision Level | Extra Precision (ABEC 7) |
| Weight | 5.28 LB |

