- High Precision Angular Contact Bearing
- 140 mm ID x 210 mm OD x 33 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Inch/Metric | Metric |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Series | Extra Light Series |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 33 mm |
| Limiting Speed - Oil | 9200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 140 mm |
| Bearing Type | Single Row Angular Contact |
| Axial Rigidity (lbf/µm) | 100 |
| Material | Steel |
| Preload Amount | 370 lbf |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Dynamic Load Rating | 29200 lbf |
| O.D. Type | Straight |
| O.D. | 210 mm |
| Outer Ring Width | 33 mm |
| Radial Rigidity (lbf/µm) | 210 |
| Limiting Speed - Grease | 6100 rpm |
| Static Load Rating [Max] | 32400 lbf |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 25° |
| Seal Material | None |
| Weight | 16.808 LB |

