- High Precision Angular Contact Bearing
- 35 mm ID x 55 mm OD x 10 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Dynamic Load Rating | 2350 lbf |
| No. in Set | Duplex Set |
| Material | Steel |
| Seal Material | None |
| Axial Rigidity (lbf/µm) | 20 |
| Enclosure | Open |
| I.D. | 35 mm |
| Contact Angle | 25° |
| Preload Level | Light |
| Preload Amount | 20 lbf |
| Inner Ring Width | 10 mm |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1800 lbf |
| Limiting Speed - Oil | 36000 rpm |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 23000 rpm |
| Cage Material | Phenolic |
| Outer Ring Width | 10 mm |
| Bore Type | Round Bore, Metric Type |
| Series | Extremely Light Series |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| O.D. | 55 mm |
| Bearing Arrangement | Universal |
| Radial Rigidity (lbf/µm) | 42 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Weight | 0.356 LB |

