- High Precision Angular Contact Bearing
- 85 mm ID x 120 mm OD x 18 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Series | Extremely Light Series |
| Preload Level | Light |
| Lubricant | Oil Preservative |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 9900 rpm |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| Ball Material | Steel |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Duplex Set |
| I.D. | 85 mm |
| Static Load Rating [Max] | 8200 lbf |
| Bearing Type | Single Row Angular Contact |
| Origin | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| Material | Steel |
| O.D. | 120 mm |
| Seal Material | None |
| Inner Ring Width | 18 mm |
| Limiting Speed - Oil | 15000 rpm |
| Dynamic Load Rating | 7750 lbf |
| Preload Amount | 94 lbf |
| Axial Rigidity (lbf/µm) | 54 |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Radial Rigidity (lbf/µm) | 115 |
| Outer Ring Width | 18 mm |
| Weight | 2.552 LB |

