- High Precision Angular Contact Bearing
- 140 mm ID x 190 mm OD x 24 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Preload Amount | 260 lbf |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| Static Load Rating [Max] | 22000 lbf |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Arrangement | Universal |
| Radial Rigidity (lbf/µm) | 195 |
| Cage Material | Phenolic |
| Dynamic Load Rating | 18400 lbf |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Axial Rigidity (lbf/µm) | 93 |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 24 mm |
| Contact Angle | 25° |
| Limiting Speed - Oil | 9800 rpm |
| I.D. | 140 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 24 mm |
| Series | Extremely Light Series |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 6400 rpm |
| Weight | 7.647 LB |

