- High Precision Angular Contact Bearing
- 180 mm ID x 250 mm OD x 33 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Phenolic |
| Dynamic Load Rating | 28500 lbf |
| Enclosure | Open |
| Preload Amount | 420 lbf |
| Inner Ring Width | 33 mm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 33 mm |
| Contact Angle | 25° |
| Material | Steel |
| Axial Rigidity (lbf/µm) | 120 |
| Seal Material | None |
| Static Load Rating [Max] | 36200 lbf |
| I.D. | 180 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 250 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Preload Level | Light |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4900 rpm |
| Limiting Speed - Oil | 7500 rpm |
| Radial Rigidity (lbf/µm) | 254 |
| Series | Extremely Light Series |
| Weight | 19.175 LB |

