- High Precision Angular Contact Bearing
- 240 mm ID x 320 mm OD x 38 mm Wide
- Light Preload
- 15° Contact Angle
- Duplex Set
| Origin | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4200 rpm |
| I.D. | 240 mm |
| No. in Set | Duplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Radial Rigidity (lbf/µm) | 371 |
| Ball Material | Steel |
| Outer Ring Width | 38 mm |
| Axial Rigidity (lbf/µm) | 67 |
| Material | Steel |
| O.D. | 320 mm |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Static Load Rating [Max] | 57300 lbf |
| Inner Ring Width | 38 mm |
| Preload Amount | 400 lbf |
| Dynamic Load Rating | 41600 lbf |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Limiting Speed - Oil | 6400 rpm |
| Series | Extremely Light Series |
| Weight | 44.0 LB |

