- High Precision Angular Contact Bearing
- 15 mm ID x 35 mm OD x 11 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| No. in Set | Duplex Set |
| O.D. Type | Straight |
| Origin | Single Row Angular Contact |
| Series | Light Series |
| Bore Type | Round Bore, Metric Type |
| Preload Amount | 18 lbf |
| Axial Rigidity (lbf/µm) | 14 |
| Cage Material | Phenolic |
| Radial Rigidity (lbf/µm) | 30 |
| Dynamic Load Rating | 2050 lbf |
| Enclosure | Open |
| Preload Level | Light |
| Seal Material | None |
| I.D. | 15 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 11 mm |
| O.D. | 35 mm |
| Contact Angle | 25° |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Inner Ring Width | 11 mm |
| Limiting Speed - Grease | 37000 rpm |
| Static Load Rating [Max] | 1100 lbf |
| Limiting Speed - Oil | 57000 rpm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Material | Steel |
| Weight | 0.204 LB |

