- High Precision Angular Contact Bearing
- 17 mm ID x 40 mm OD x 12 mm Wide
- Medium Preload
- 15° Contact Angle
- Duplex Set
| Static Load Rating [Max] | 1450 lbf |
| O.D. | 40 mm |
| Axial Rigidity (lbf/µm) | 11 |
| Preload Amount | 38 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | Universal |
| Series | Light Series |
| Outer Ring Width | 12 mm |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Dynamic Load Rating | 2600 lbf |
| I.D. | 17 mm |
| Material | Steel |
| Preload Level | Medium |
| Limiting Speed - Oil | 58000 rpm |
| Radial Rigidity (lbf/µm) | 50 |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 15° |
| Inner Ring Width | 12 mm |
| Limiting Speed - Grease | 37000 rpm |
| Weight | 0.1 LB |

