- High Precision Angular Contact Bearing
- 40 mm ID x 80 mm OD x 18 mm Wide
- Light Preload
- 15° Contact Angle
- Duplex Set
| Outer Ring Width | 18 mm |
| Material | Steel |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| Limiting Speed - Oil | 29500 rpm |
| Preload Level | Light |
| Precision Level | Extra Precision (ABEC 7) |
| Limiting Speed - Grease | 18500 rpm |
| Preload Amount | 42 lbf |
| Series | Light Series |
| O.D. | 80 mm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Dynamic Load Rating | 8200 lbf |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5600 lbf |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Seal Material | None |
| O.D. Type | Straight |
| I.D. | 40 mm |
| Axial Rigidity (lbf/µm) | 13 |
| Bore Type | Round Bore, Metric Type |
| Radial Rigidity (lbf/µm) | 75 |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.629 LB |

