- High Precision Angular Contact Bearing
- 45 mm ID x 85 mm OD x 19 mm Wide
- Light Preload
- 25° Contact Angle
- Duplex Set
| Preload Amount | 85 lbf |
| Inner Ring Width | 19 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Radial Rigidity (lbf/µm) | 71 |
| Axial Rigidity (lbf/µm) | 34 |
| Seal Material | None |
| Static Load Rating [Max] | 6300 lbf |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Preload Level | Light |
| Contact Angle | 25° |
| I.D. | 45 mm |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Limiting Speed - Oil | 23000 rpm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 9350 lbf |
| Bearing Arrangement | Universal |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Series | Light Series |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 85 mm |
| Weight | 1.859 LB |

