- High Precision Angular Contact Bearing
- 55 mm ID x 100 mm OD x 21 mm Wide
- Medium Preload
- 15° Contact Angle
- Duplex Set
| Limiting Speed - Oil | 21500 rpm |
| Enclosure | Open |
| Cage Material | Phenolic |
| Limiting Speed - Grease | 14500 rpm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Series | Light Series |
| O.D. | 100 mm |
| Ball Material | Steel |
| Axial Rigidity (lbf/µm) | 27 |
| Seal Type | Unsealed |
| Material | Steel |
| Lubricant | Oil Preservative |
| Preload Level | Medium |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| I.D. | 55 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 11900 lbf |
| Outer Ring Width | 21 mm |
| Contact Angle | 15° |
| Preload Amount | 180 lbf |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Static Load Rating [Max] | 9000 lbf |
| Origin | Single Row Angular Contact |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 21 mm |
| Radial Rigidity (lbf/µm) | 133 |
| Precision Level | Extra Precision (ABEC 7) |
| Weight | 2.772 LB |

