- Single Row Angular Contact
- 65 mm ID x 120 mm OD x 23 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Seal Material | None |
| icNumber | 7695839 |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Outer Ring Width | 23 mm |
| Dynamic Load Rating | 13700 lbf |
| No. in Set | Single Bearing |
| O.D. | 120 mm |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4300 rpm |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Contact Angle | 40° |
| Ball Material | Steel |
| I.D. | 65 mm |
| O.D. Type | Straight |
| Precision | Standard |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Width | 23.000 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Inner Ring Width | 23 mm |
| Static Load Rating [Max] | 11100 lbf |
| Weight | 2.42 LB |

