- High Precision Angular Contact Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Medium Preload
- 15° Contact Angle
- Duplex Set
| Precision Level | Extra Precision (ABEC 7) |
| Radial Rigidity (lbf/µm) | 187 |
| Outer Ring Width | 26 mm |
| Axial Rigidity (lbf/µm) | 38 |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 15000 rpm |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 21100 lbf |
| Cage Material | Phenolic |
| Preload Level | Medium |
| O.D. Type | Straight |
| Seal Material | None |
| I.D. | 80 mm |
| Inner Ring Width | 26 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 9400 rpm |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 17500 lbf |
| Series | Light Series |
| O.D. | 140 mm |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Contact Angle | 15° |
| Preload Amount | 330 lbf |
| Weight | 1.298 LB |

