- High Precision Angular Contact Bearing
- 90 mm ID x 160 mm OD x 30 mm Wide
- Heavy Preload
- 15° Contact Angle
- Duplex Set
| Ball Material | Steel |
| Series | Light Series |
| Outer Ring Width | 30 mm |
| No. in Set | Duplex Set |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Inner Ring Width | 30 mm |
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Preload Level | Heavy |
| O.D. Type | Straight |
| I.D. | 90 mm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Material | Steel |
| Weight | 10.091 LB |

