- Single Row Angular Contact
- 55 mm ID x 120 mm OD x 29 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Static Load Rating [Max] | 12600 lbf |
| Width | 29.000 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Material | Steel |
| Rows of Balls | Single |
| Seal Material | None |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 17800 lbf |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Contact Angle | 40° |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| I.D. | 55 mm |
| Lubricant | Oil Preservative |
| icNumber | 7695843 |
| Outer Ring Width | 29 mm |
| Ball Material | Steel |
| Precision | Standard |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 29 mm |
| Bore Type | Round Bore |
| Cage Type | Plastic |
| Bearing Type | Angular Contact |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| O.D. | 120 mm |
| Weight | 3.102 LB |

