- Single Row Angular Contact
- 110 mm ID x 240 mm OD x 50 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Dynamic Load Rating | 50900 lbf |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Capacity | Standard Capacity |
| Outer Ring Width | 50 mm |
| Enclosure | Open |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| icNumber | 7695842 |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| I.D. | 110 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 50600 lbf |
| Cage Material | Brass/Bronze |
| O.D. | 240 mm |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 50 mm |
| Seal Type | Unsealed |
| Contact Angle | 40° |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 2200 rpm |
| Ball Material | Steel |
| Width | 50.000 mm |
| Weight | 22.88 LB |

