- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M200 Thread
- 8 Threads per Inch
| Grade | Standard |
| Face Diameter | 9.156 in |
| Mating Lockwasher | W40 |
| Right / Left Hand | Right Hand |
| Threads per Inch | 8 |
| Shaft Dia. | 200 mm |
| Locknut Series | AN Series |
| Thickness | 1.1875 in |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M200 |
| Locking Type | Not Self-Locking |
| O.D. | 9.84375 in |
| Max. Face Runout | 0.006 in |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.735 in |
| Material | Steel |
| Weight | 8.483 LB |

