- 65 mm ID x 115 mm OD x 14 mm Thick Flat Raced Thrust Bearing
| O.D. | 115 mm |
| I.D. | 65 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore B | 70.2 mm |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Precision Ground | Yes |
| End Type | Open End |
| O.D. (B) | 106.2 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.34 LB |

