- 80 mm ID x 140 mm OD x 16 mm Thick Flat Raced Thrust Bearing
| Bearing Design | Thrust Bearing – Complete |
| Bore B | 87 mm |
| End Type | Open End |
| Enclosure | Open |
| I.D. | 80 mm |
| Radial Internal Clearance | N/A |
| O.D. | 140 mm |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| O.D. (B) | 131 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Standard |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Weight | 2.11 LB |

