- 120 mm ID x 210 mm OD x 24 mm Thick Flat Raced Thrust Bearing
| Bore B | 127 mm |
| Precision Ground | Yes |
| I.D. | 120 mm |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| O.D. | 210 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. (B) | 199 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Cage Material | Standard |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Weight | 7.04 LB |

