- 70 mm ID x 105 mm OD x 19 mm Thick Flat Raced Thrust Bearing
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore B | 74.8 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Thrust Bearing – Complete |
| Cage Material | Standard |
| O.D. | 105 mm |
| Oil Hole | w/o Oil Hole |
| O.D. (B) | 97 mm |
| I.D. | 70 mm |
| Weight | 1.08 LB |

