- 25 mm Shaft, 60 mm Overall Width, 72 mm Radial OD, 62 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Preload Amount | 900 lbf |
| Radial Dynamic Capacity | 6850 lbf |
| Radial Bearing OD | 72 mm |
| Radial Bearing Width | 20 mm |
| Fillet Radius | 1.3 mm |
| Axial Static Capacity | 37000 lbf |
| Shaft Dia. | 25 mm |
| Rigidity | 720 lb |
| Limiting Speed | 5300 rpm |
| Residual Torque | 17 lb/in |
| Thrust Bearing OD | 62 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Overall Width | 60 mm |
| Thrust Bearing Width | 20 mm |
| Radial Static Capacity | 11900 lbf |
| Axial Dynamic Capacity | 14800 lbf |
| Weight | 2.6 LB |

