- 35 mm Shaft, 66 mm Overall Width, 85 mm Radial OD, 73 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Radial Bearing OD | 85 mm |
| Axial Static Capacity | 51200 lbf |
| Radial Bearing Width | 20 mm |
| Limiting Speed | 4300 rpm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Thrust Bearing OD | 73 mm |
| Thrust Bearing Width | 23 mm |
| Overall Width | 66 mm |
| Rigidity | 860 lb |
| Radial Static Capacity | 15000 lbf |
| Residual Torque | 26 lb/in |
| Shaft Dia. | 35 mm |
| Preload Amount | 1150 lbf |
| Axial Dynamic Capacity | 20900 lbf |
| Radial Dynamic Capacity | 7750 lbf |
| Fillet Radius | 1.3 mm |
| Weight | 3.61 LB |

