- 40 mm Shaft, 75 mm Overall Width, 90 mm Radial OD, 78 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Rigidity | 920 lb |
| Radial Static Capacity | 21300 lbf |
| Limiting Speed | 4000 rpm |
| Thrust Bearing Width | 25 mm |
| Shaft Dia. | 40 mm |
| Radial Dynamic Capacity | 9850 lbf |
| Residual Torque | 31 lb/in |
| Preload Amount | 1250 lbf |
| Radial Bearing OD | 90 mm |
| Fillet Radius | 1.3 mm |
| Overall Width | 75 mm |
| Axial Dynamic Capacity | 20900 lbf |
| Thrust Bearing OD | 78 mm |
| Axial Static Capacity | 58400 lbf |
| Radial Bearing Width | 25 mm |
| Weight | 4.64 LB |

