- 45 mm Shaft, 60 mm Overall Width, 80 mm Radial OD, 70.4 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Radial Bearing OD | 80 mm |
| Limiting Speed | 4000 rpm |
| Radial Static Capacity | 21300 lbf |
| Axial Static Capacity | 33700 lbf |
| Overall Width | 60 mm |
| Preload Amount | 700 lbf |
| Thrust Bearing OD | 70.4 mm |
| Radial Bearing Width | 25 mm |
| Residual Torque | 15 lb/in |
| Rigidity | 840 lb |
| Thrust Bearing Width | 17.5 mm |
| Radial Dynamic Capacity | 9850 lbf |
| Axial Dynamic Capacity | 13400 lbf |
| Shaft Dia. | 45 mm |
| Fillet Radius | 1.3 mm |
| Weight | 2.71 LB |

