- 50 mm Shaft, 82 mm Overall Width, 110 mm Radial OD, 95 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Radial Dynamic Capacity | 10700 lbf |
| Overall Width | 82 mm |
| Preload Amount | 1800 lbf |
| Residual Torque | 52 lb/in |
| Shaft Dia. | 50 mm |
| Axial Static Capacity | 83100 lbf |
| Axial Dynamic Capacity | 30300 lbf |
| Fillet Radius | 1.75 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Radial Bearing OD | 110 mm |
| Limiting Speed | 3300 rpm |
| Thrust Bearing OD | 95 mm |
| Radial Static Capacity | 25400 lbf |
| Thrust Bearing Width | 28.5 mm |
| Radial Bearing Width | 25 mm |
| Rigidity | 1150 lb |
| Weight | 7.3 LB |

