- 50 mm Shaft, 60 mm Overall Width, 90 mm Radial OD, 78.4 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Axial Dynamic Capacity | 13400 lbf |
| Rigidity | 1110 lb |
| Thrust Bearing OD | 78.4 mm |
| Shaft Dia. | 50 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Preload Amount | 850 lbf |
| Radial Static Capacity | 22000 lbf |
| Radial Bearing Width | 25 mm |
| Radial Dynamic Capacity | 9850 lbf |
| Fillet Radius | 1.3 mm |
| Overall Width | 60 mm |
| Radial Bearing OD | 90 mm |
| Limiting Speed | 3800 rpm |
| Residual Torque | 21 lb/in |
| Axial Static Capacity | 44200 lbf |
| Thrust Bearing Width | 17.5 mm |
| Weight | 3.17 LB |

