- 15 mm Shaft, 46 mm Overall Width, 45 mm Radial OD, 35 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Radial Bearing Width | 16 mm |
| Radial Bearing OD | 45 mm |
| Thrust Bearing OD | 35 mm |
| Radial Dynamic Capacity | 3600 lbf |
| Fillet Radius | 0.85 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Limiting Speed | 9000 rpm |
| Radial Static Capacity | 4900 lbf |
| Axial Dynamic Capacity | 4600 lbf |
| Axial Static Capacity | 11000 lbf |
| Shaft Dia. | 15 mm |
| Rigidity | 440 lb |
| Thrust Bearing Width | 15 mm |
| Preload Amount | 300 lbf |
| Residual Torque | 3.1 lb/in |
| Overall Width | 46 mm |
| Weight | 0.7 LB |

