- 40 mm Shaft, 54 mm Overall Width, 75 mm Radial OD, 65.4 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Radial Bearing Width | 20 mm |
| Residual Torque | 14 lb/in |
| Radial Static Capacity | 15000 lbf |
| Preload Amount | 650 lbf |
| Radial Dynamic Capacity | 7750 lbf |
| Rigidity | 830 lb |
| Overall Width | 54 mm |
| Fillet Radius | 1.3 mm |
| Shaft Dia. | 40 mm |
| Axial Static Capacity | 31000 lbf |
| Axial Dynamic Capacity | 10600 lbf |
| Limiting Speed | 4500 rpm |
| Thrust Bearing OD | 65.4 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Thrust Bearing Width | 17 mm |
| Radial Bearing OD | 75 mm |
| Weight | 2.0 LB |

