- 30 mm Shaft, 66 mm Overall Width, 105 mm Radial OD, 68 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Radial Dynamic Capacity | 7300 lbf |
| Radial Bearing OD | 105 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Thrust Bearing OD | 68 mm |
| Radial Static Capacity | 13200 lbf |
| Overall Width | 66 mm |
| Fillet Radius | 1.3 mm |
| Shaft Dia. | 30 mm |
| Rigidity | 820 lb |
| Axial Dynamic Capacity | 19300 lbf |
| Residual Torque | 23 lb/in |
| Limiting Speed | 4800 rpm |
| Preload Amount | 1100 lbf |
| Radial Bearing Width | 20 mm |
| Axial Static Capacity | 47200 lbf |
| Thrust Bearing Width | 23 mm |
| Weight | 4.13 LB |

