- 30 mm ID x 61 mm OD x 14 mm Thick Flat Raced Thrust Bearing
| Precision Ground | Yes |
| Bore B | 33.5 mm |
| End Type | Open End |
| Cage Material | Standard |
| O.D. | 61 mm |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| I.D. | 30 mm |
| O.D. (B) | 53.5 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 0.43 LB |

